Abbotsford
mil49224084

MILWAUKEE 49-22-4084 HOLE DOZER™ Automotive Hole Saw Kit - 11PC

Price $112.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4084

Description

The MILWAUKEE® 11-Piece HOLE DOZER™ Automotive Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. The included Milwaukee Hole Saw Case offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits and more in the removable accesory box or remove it to create more space for hole saw storage. Each Milwaukee Hole Saw Case boasts a reinforced grid design on both top and bottom plus heavy duty latches, allowing for hole saws to be securely stored within this durable, hard case design. The Milwaukee Small Hole Saw Case fits conveniently in Milwaukee Packout™ Organizers making transportation and storage a breeze.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

Customizable Hole Saw Case

All-Access Slots for Easy Plug Removal

Thermoset Coating for Faster Cutting

Interchangeable Pegs Allow for Customizeable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Designed to Fit Perfectly into Packout™ Organizers

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Automotive Hole Saw Kit Type Single Ended, Multi-Purpose
Number of Pieces 11 Material Bi-Metal
Includes (1) 49-56-9605 3/4 in Hole Saw, (1) 49-56-9607 7/8 in Hole Saw, (1) 49-56-9609 1 in Hole Saw, (1) 49-56-9615 1-3/8 in Hole Saw, (1) 49-56-9617 1-1/2 in Hole Saw, (1) 49-56-9621 1-3/4 in Hole Saw, (1) 49-56-9626 2-1/8 in Hole Saw, (1) 49-56-9633 2-5/8 in Hole Saw, (1) 49-56-9637 3 in Hole Saw, (1) 49-56-9642 3-5/8 in Hole Saw, (1) 49-56-9645 4 in Hole Saw, (1) 49-56-9647 4-1/4 in Hole Saw, (1) 49-56-9649 4-1/2 in Hole Saw, (1) 49-56-7010 Small Thread Arbor, (1) 49-56-9100 Large Thread Arbor, (2) 49-56-8010 Pilot Bit, (1) Hex Key Standards 11 Piece
UPC 045242610877

Packages

1 - UNIT - 1