Abbotsford
mil49224156

MILWAUKEE 49-22-4156 HOLE DOZER™ Plumbers Hole Saw Kit - 16PC

Price $296.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4156

Description

The MILWAUKEE® 16-Piece HOLE DOZER™ Plumber Hole Saw Kit features a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA. The included Milwaukee Hole Saw Case offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits and more in the removable accessory box or remove it to create more space for hole saw storage. Each Milwaukee Hole Saw Case boasts a reinforced grid design on both top and bottom plus heavy duty latches, allowing for hole saws to be securely stored within this durable, hard case design.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

Customizable Hole Saw Case

All-Access Slots for Easy Plug Removal

Thermoset Coating for Faster Cutting

Interchangeable Pegs Allow for Customizeable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable Accessory Box Offers Additional Customization Options

Made in USA

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Plumbers Hole Saw Kit Type Single Ended, Multi-Purpose
Number of Pieces 16 Material Bi-Metal
Includes (1) 49-56-9617 1-1/2 in Bi-Metal Hole Saw, (1) 49-56-9621 1-3/4 in Bi-Metal Hole Saw, (1) 49-56-9628 2-1/4 in Bi-Metal Hole Saw, (1) 49-56-9633 2-5/8 in Bi-Metal Hole Saw, (1) 49-56-9637 3 in Bi-Metal Hole Saw, (1) 49-56-9642 3-5/8 in Bi-Metal Hole Saw, (1) 49-56-9645 4 in Bi-Metal Hole Saw, (1) 49-56-9647 4-1/4 in Bi-Metal Hole Saw, (1) 49-56-0239 4-5/8 in Bi-Metal Hole Saw, (1) 49-56-7010 Small Thread Arbor, (1) 49-56-9100 Large Thread Arbor, (4) 49-56-8010 Pilot Bit, (1) Hex Key UPC 045242594658

Packages

1 - UNIT - 1