Abbotsford
mil49560501

MILWAUKEE 49-56-0501 1/4" DIAMOND MAX™ Hole Saw Bits - (2 Pk)

Price $31.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0501

Description

The MILWAUKEE® Diamond Max™ Hole Saws deliver up to 20X Longer Life for unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.


Unmatched cuts in porcelain

Maximum diamond durability and retention

Fastest cutting in porcelain

Faster starts and less slipping

More cutting, less clogging

Dip bit in water before each cut

1/4" Hex Shank

Specifications

Brand Name Milwaukee® Sub Brand DIAMOND MAX™
Type Hole Saw 2pk Teeth Per Inch Diamond Grit
UPC 045242596638

Packages

1 - UNIT - 1