Abbotsford
mil49560519

MILWAUKEE 49-56-0519 Milwaukee® 1-1/4" Diamond Max™ Hole Saw Bit

Price $46.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0519

Description

The MILWAUKEE® Diamond Max™ 1-1/4" Hole Saw Bit delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.

Specifications

Brand Name Milwaukee Tool UPC 045242850822

Packages

1 - UNIT - 1