Abbotsford
mil49560244

MILWAUKEE ELECTRIC TOOL 49-56-0244 Hole Dozer™ Hole Saw 5-1/4 in Bi-Metal

Price $43.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-0244

Description

The MILWAUKEE® 5-1/4" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.


Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Increased Pilot Visibility for Accurate Hole Saw Placement

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

RIP GUARD™ Limited Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

1-5/8" Cutting Depth

Plug Jack™, an all access slot design for fast plug removal

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Type Bi-Metal Hole Saw
Saw Diameter 5-1/4 in Arbor Size 5/8-18
Hole Depth 1-5/8 in Teeth Per Inch 6
Cutting Material Carbide Tooth Material Bi-Metal
Speed Rating 825 r/min Aluminum, 365 r/min Cast Iron, 550 r/min Mild Steel, 275 r/min Stainless Steel Arbor Number 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100
UPC 045242271078

Packages

1 - UNIT - 1