Abbotsford
mil48229410

MILWAUKEE 48-22-9410 22 pc. 1/2 in. Socket Wrench Set (SAE)

Price $271.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9410

Description

The Milwaukee SAE 22 piece 1/2 in. drive ratchet & socket set was designed from the ground up to offer better access in tight spaces and maximum tool strength. The 90-tooth ratchet tool offers 4 of arc swing and a slim profile design, allowing work in tighter spaces. Innovative socket design has four parallel flats, which deter rolling and are wrench-compatible. Optimized socket geometry helps reduce bolt rounding and stripping. Socket sizes are stamped into the flats for improved easy-to-read visibility. the ratchet and socket kit comes with a removable inner tray, designed to be stored long-term in a steel storage chest. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that our users can get every job done, both in the garage and on the jobsite. The ratchet and socket set is backed by a mechanics hand tools lifetime guarantee.


90-tooth design

4 degrees of arc swing

Slim profile ratchet

Flush directional lever

Socket flats deter rolling

Wrench-ready socket design

Stamped socket sizes

Removable inner storage tray

Portable carrying case

Lifetime guarantee

Specifications

Brand Name Milwaukee Item Name Ratchet and Socket Set with 4-Flat
Number of Pieces 22 Drive Size 1/2 in
Size Range 1/2 - 1-1/8 in Material Alloy Steel
Color Silver Includes (1) 1/2 in, (1) 9/16 in, (1) 5/8 in, (1) 11/16 in, (1) 3/4 in, (1) 13/16 in, (1) 7/8 in, (1) 15/16 in, (1) 1 in, (1) 1-1/16 in, (1) 1-1/8 in Standard Sockets, (1) 1/2 in, (1) 9/16 in, (1) 5/8 in, (1) 11/16 in, (1) 3/4 in, (1) 13/16 in, (1) 7/8 in, (1) 15/16 in Deep Well Socket, (1) 3 in, (1) 5 in Extension, (1) 90-Tooth Ratchet
UPC 045242540655

Packages

1 - UNIT - 1