Abbotsford
mil49666715

MILWAUKEE 49-66-6715 4PC SHOCKWAVE Impact Duty™ 1/2" Drive Extension Set

Price $63.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-6715

Description

The MILWAUKEE® 4-Piece SHOCKWAVE Impact Duty™ 1/2" Drive Extension Set provides better access in hard to reach places and offers extreme impact durability in high torque applications. The laser-etched size markings allow for fast identification of drive size and length. The dual-hole design and ring groove allow for easy attachment and removal of the extensions. All SHOCKWAVE Impact Duty™ Socket Extensions are backed by a Lifetime Guarantee and meet ASME industry standards.


Optimized for use with 1/2" drive impact wrenches

Made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee

Dual hole design and groove for easier attachment

Laser etched markings for easy identification

Ball deten design for superior impact socket retention

Lifetime Guarantee covers impact sockets and extensions only

Meets ASME Industry STDs

For use with Impact SKTs

Laser etched part number

1/2" drive 3", 6", and 10" extensions for further reach

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Extension Set Number of Pieces 4
Drive Size 1/2 in Material Chrome Molybdenum Steel
Color Black Dimensions 3 in L
UPC 045242582471

Packages

1 - UNIT - 1