
MILWAUKEE ELECTRIC TOOL 49-66-6514 SHOCKWAVE Impact Duty™ 1" Drive 1-5/8" Deep 6 Point Socket
Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 1" Drive 1-5/8" Deep 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry Deeps. Compatible with optional Retaining Ring (49-66-6745).
Specifications
Brand Name | Milwaukee | Sub Brand | Impact Duty, Shockwave™ |
Item Name | Impact Socket | Type | 6-Point, Deep Length, Straight |
Measuring System | SAE | Drive Size | 1 in |
Socket Size | 1-5/8 in | Material | Forged Steel |
Finish | Black | Overall Length | 2.4 in |
UPC | 045242584253 |
Packages
1 - UNIT - 1 |