Abbotsford
mil48324035

MILWAUKEE 48-32-4035 SHOCKWAVE™ Impact Duty Driver Bit Set - 13PC

Price $12.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4035

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 13PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The driver bit set is organized in a customizable accessory case designed for use in PACKOUT™.


WEAR GUARD TIP™ protects fit over the life of the bit

Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking

CUSTOM ALLOY76™ Steel is engineered to extend bit life

Precise fit custom machined tip prevents stripping and reduces wobble

SHOCK ZONES™ are optimized in both length and width per tip type for best performance across tip types

Laser hardening at the tip creates an outer protective shield for improved wear resistance

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee® Material Alloy Steel
UPC 045242784080

Packages

1 - UNIT - 1