
KLEIN TOOLS SL316355 Bit power drive slotted 3/16x3-1/2"
Description
Designed and constructed to withstand impact drills. Precision machined to ensure consistent fit. Custom heat treated for long life. Pack of 5.
Specifications
Brand Name | Klein Tools | Item Name | Power Driver Bit |
Type | Designed and constructed to withstand impact drills. | Material | Steel |
Tip Size | 3/16 in | Point Type | Slotted |
Shank Type | Hex | Dimensions | 3-1/2 in L |
Standards | California Proposition 65 Warning | Application | Designed to withstand impact drills |
UPC | 092644327391 |
Packages
1 - UNIT - 1 |