Abbotsford
mil48324437

MILWAUKEE 48-32-4437 SHOCKWAVE™ 1" Impact Duty TORX® T30 Insert Bits (2 PK)

Price $2.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4437

Description

The MILWAUKEE® SHOCKWAVE™ 1" Torx 30 Impact Duty™ Bit 2 Pack is engineered to be the most durable, best fitting driver bits on the market. The torx bits feature Wear Guard Tip™ for increased wear resistance, which protects the fit over the life of the bit. The impact driver bits have an optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.


Wear Guard Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking.

Custom Alloy76™ Steel is engineered to extend bit life

Precise Fit Custom Machined Tip prevents stripping and reduces wobble.

Shockzones™ are optimized in both length and width per tip type for best performance across tip types.

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Designed for use with Impact Wrenches

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Driver Bit Material Alloy Steel
Tip Size T30 Drive Size 1/4 in
Point Type Torx Shank Type Hex
Dimensions 1 in L UPC 045242611256

Packages

1 - UNIT - 1