Abbotsford
mil48112330

MILWAUKEE TOOL Heated Gear Power Source w/ App Control

Price $128.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2330

Description

The MILWAUKEE® Heated Gear Power Source w/ App Control powers all M12™ Heated Gear and allows you to personalize your heat zones and run-time through the Milwaukee® Heated Gear App when paired with HEXON Heat Technology™ garments. Quickly connect your mobile device to this power source with Bluetooth® to control 10 different heat levels and independent heat zone activation, enhance run-time control, and save your favorite settings for any activity or environment. This 36W power source provides up to 12 hours of run-time on Low and 3 hours on High for M12™ Heated Gear. With USB-C bi-directional charging, the Heated Gear Power Source re-charges itself fully in 70 minutes (36W) and delivers 15W output to charge mobile devices.


Powers all M12™ Heated Gear

Personalize heat zones and run-time when paired with HEXON Heat Technology™ garments

USB-C bi-directional charging delivers 15W to charge devices and 36W to re-charge the power source

Up to 12 hours run-time with M12™ Heated Gear

Bluetooth® Connectivity with the Milwaukee® Heated Gear App on mobile devices

Customize heat levels and zones in the Milwaukee® Heated Gear App

Select your desired run-time in the Milwaukee® Heated Gear App

Save favorites for quick-access in the Milwaukee® Heated Gear App

36W battery capacity (12V, 3A)

Simultaneously power M12™ Heated Gear while charging a device or the power source

Specifications

Brand Name Milwaukee® UPC 045242797691

Packages

1 - UNIT - 1