Abbotsford
mil48005553

MILWAUKEE 48-00-5553 12" 10 TPI TORCH™ with Carbide Teeth for Conduit and Strut SAWZALL® Blade (5 PK)

Price $141.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5553

Description

The MILWAUKEE® TORCH™ with Carbide Teeth for Medium Metal cuts longer, cuts more, cuts faster. This carbide reciprocating saw blade is designed with Carbide Teeth for longer life vs. bi-metal blades in EMT conduit, Strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Unistrut, and Galvanized Steel. This Milwaukee® 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability.


Longer Life, Smooth Cuts in Conduit and Strut.

Designed with Carbide Teeth for longer life vs. bi-metal  blades in medium Metal applications?

Longer Life in Conduit and strut ?

Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Copper.

Optimized Carbide teeth design for smooth cuts and enhanced durability

Large tooth gullets for easy material ejection?

10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals

1/2" Universal Tang?

Made in USA ?

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specifications

Brand Name Milwaukee® Blade Length 12.0 in
Blade Thickness 0.05 in Number of Teeth 120
UPC 045242605460

Packages

1 - UNIT - 1