Abbotsford
mil48005252

MILWAUKEE 48-00-5252 9" 10 TPI TORCH™ with Carbide Teeth for Conduit and Strut SAWZALL® Blade (1 PK)

Price $21.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5252

Description

The MILWAUKEE® TORCH™ with Carbide Teeth for Medium Metal cuts longer, cuts more, cuts faster. This carbide reciprocating saw blade is designed with Carbide Teeth for longer life vs. bi-metal blades in EMT conduit, Strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Unistrut, and Galvanized Steel. This Milwaukee® 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability.


Longer Life, Smooth Cuts in Conduit and Strut.

Designed with Carbide Teeth for longer life vs. bi-metal  blades in medium Metal applications?

Longer Life in Conduit and strut ?

Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Copper. ?

Optimized Carbide teeth design for smooth cuts and enhanced durability

Large tooth gullets for easy material ejection?

10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals

1/2" Universal Tang?

Made in USA ?

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specifications

Brand Name Milwaukee® Blade Length 9.0 in
Blade Thickness 0.05 in Number of Teeth 90
UPC 045242605392

Packages

5 - UNIT - (5)