Abbotsford
mil48005273

MILWAUKEE 48-00-5273 12" WRECKER™ with NITRUS™ Carbide SAWZALL® Blade for Multi-Material (1 PK)

Price $37.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5273

Description

The MILWAUKEE® WRECKER™ with NITRUS CARBIDE™ SAWZALL® blade for multi-material cutting is the next generation of carbide teeth technology. The Milwaukee NITRUS CARBIDE™ technology allows this blade to be the fastest cutting and longest life multi-material blade on the market. The blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. This blade delivers 2x life versus carbide teeth blades eliminating the need for blade changes when cutting a variety of materials. This blade is available in 6”, 9” and 12” blade lengths. It is the ideal blade for demolition and remodeling jobs.


Cuts through the widest variety of materials: wood with nails and screws, roofing material, plaster and drywall, rigid conduit and black pipe

6TPI design for best material versatility

Fang Tip™ design for fastest plunge cuts in woods, plaster and drywall

1/2" universal tang

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Made in the USA

Best blade for residential demolition projects

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Wrecker™
Item Name Reciprocating Saw Blade Blade Length 12 in
Blade Thickness 0.05 in TPI or Pitch 6
Number of Teeth 63 Shank Type Universal
Shank Size 1/2 in Blade Material Nitrus Carbide
Applicable Materials Metal, Wood Application For Wood with Nails and Screws, Roofing Material, Plaster and Drywall, Rigid Conduit and Black Pipe
UPC 045242742530

Packages

5 - UNIT - (5)