Abbotsford
mil48006251

MILWAUKEE 48-00-6251 6" 10 TPI TORCH™ with NITRUS™ Carbide Teeth for Conduit and Strut SAWZALL® Blade (1 PK)

Price $24.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-6251

Description

The MILWAUKEE® TORCH™ with NITRUS CARBIDE™ for Conduit, Strut, and other medium-thickness metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDE™ reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting?. The TORCH™ with NITRUS CARBIDE™ for Medium metals delivers 2x life versus carbide teeth blades in rigid metal conduit. This 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability in conduit, strut, angle iron, and Stainless Steel.


Unmatched Life in Conduit and Strut.

NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology

Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting?.

2X Life over Carbide Teeth Blades?

Consistent speed over time in medium thickness metals

Optimized Performance in: conduit, strut, angle iron, and Stainless Steel

10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals

1/2" Universal Tang?

Made in USA?

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specifications

Brand Name Milwaukee® Blade Length 6.0 in
Blade Thickness 0.05 in Number of Teeth 60
UPC 045242854646

Packages

5 - UNIT - (5)