Abbotsford
miliboat3401

MILWAUKEE IBOAT340-1 Imperial Blades IBOAT340-1 One Fit™ 1-3/4" Storm Titanium Metal Blade, 1PC

Price $19.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOAT340-1

Description

Imperial Blades' One Fitâ„¢ 1-3/4" Storm Titanium Metal Blade is composed of heavy-duty bi-metal (BiM) and combined with Storm Titanium coating for the longest life and best performance. The wavy set tooth pattern makes this blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall and more. Popular projects include deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall

Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood

Wavy tooth pattern reduces strain on individual teeth for a superior cut in a wide variety of non-ferrous metal profiles

Popular projects: Deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

1-3/4" (44mm) BiM

Specifications

Brand Name Imperial Blades Blade Length 2.1875 in
Blade Width 1.75 in Blade Thickness 0.03 in
Blade Material Bi-Metal UPC 819846010438

Packages

1 - UNIT - 1