Abbotsford
miliboatv6

MILWAUKEE IBOATV-6 Imperial Blades IBOATV-6 One Fit™ Storm Titanium Metal/Wood Variety Pack, 6PC + Free Case

Price $72.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOATV-6

Description

Imperial Blades' One Fitâ„¢ Storm Titanium Metal/Wood Variety Pack, 6PC + Free Case includes 6 Storm Titanium bi-metal (BiM) blades: IBOAT340 (2), IBOAT336 (2), IBOAT330 (2) and a Free Case. Recommended applications are: Metal, Wood & Nails, Wood, PVC and more. One Fitâ„¢ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Metal (Non-Ferrous), Wood & Nails, Copper Pipe, Wood, PVC, Drywall

Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood

Includes: IBOAT340 (2), IBOAT336 (2), IBOAT330 (2) + Free Case

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

Variety Pack – BiM

Specifications

Brand Name Imperial Blades UPC 819846010490

Packages

1 - UNIT - 1