
MILWAUKEE 3701 MX FUEL Concrete Vibrator Remote
Description
Works up to 30 ft away from the machine
Specifications
Brand Name | Milwaukee | Sub Brand | MX Fuel™ |
Item Name | Remote | Type | Wireless |
Shaft Length | 30 ft | Housing Material | Plastic/Rubber |
Dimensions | 5 in L x 3 in W x 1.5 in D | For Use With | MX Fuel™ MXF371-2XC Concrete Vibrator |
Includes | (1) Battery | UPC | 045242601691 |
Packages
1 - UNIT - 1 |