Abbotsford
mil49200001

MILWAUKEE 49-20-0001 Drywall Collated Magazine Attachment

Price $122.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-20-0001

Description

The Milwaukee® collated magazine was designed to work with the M18 FUEL™ drywall screw gun to increase productivity. It feeds screw strips smoothly and has a tapered nose cone to fit into compact spaces. The screw depth adjustment is flushed so that it is not accidentally adjusted. The screw length adjustment works with screws up to 2 in. and all major brands. The auto start mode on the M18 FUEL™ drywall screw gun continues to work with the attachment while reducing noise between screws and providing 3X longer life.


Screw length adjustment: allows for easy adjustment and is compatible with all major brands of screws up to 2 in.

Tapered nose design: provides closer access to tight corners

Screw depth adjustment: easy screw depth adjustment that is flush to the top of the magazine to reduce accidental actuation

Strip insert guide: designed to feed screw strips smoothly

Dedicated solution for the M18 FUEL™ drywall screw gun (2866)

Dedicated solution for the M18 FUEL™ drywall screw gun (2866)

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Collated Magazine Attachment Material Nylon
Type Cordless Color Black/Red
For Use With M18 FUEL™ Drywall Screw Gun UPC 045242482252

Packages

1 - UNIT - 1