Abbotsford
mil48533831

MILWAUKEE ELECTRIC TOOL 48-53-3831 Funnel Auger

Price $50.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3831

Description

The MILWAUKEE® funnel auger clears the remnants left in pipes from the straight auger. This funnel drain pipe auger can also be used to retrieve items in the line. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This auger head attachment works with Milwaukee 7/8" open wind sectional cable designed for the M18 FUEL™ sewer sectional machine with CABLE-DRIVE™.


Designed to clear remnants left from straight auger

Interlocking cable connectors with pin key release

STL construction

Auger width: 3"

Works with Milwaukee 7/8" sectional cable

Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines

Rust GRD™ plating to reduce corrosion

Specifications

Brand Name Milwaukee Item Name Funnel Auger
Material Steel Finish Rust Guard
Dimensions 3 in W For Use With 7/8 in Open Wind Sectional Cable
Application Milwaukee M18 FUEL Sewer Sectional Machine (2871-22) or Other Professional Drain Cleaning Machines UPC 045242540549

Packages

1 - UNIT - 1