Abbotsford
mil48533834

MILWAUKEE ELECTRIC TOOL 48-53-3834 Rear Guide Hose Replacement

Price $87.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3834

Description

The MILWAUKEE® 6" root cutter cuts through roots inside the line. This drain pipe root cutter is best used in 6" - 8" pipes. The pipe root cutter has a steel construction and Rust Guard™ plating that provides longer-lasting head attachments. This head attachment works with Milwaukee 7/8" open wind sectional cable designed for the M18 FUEL™ sewer sectional machine with CABLE-DRIVE™.


Designed to cut through roots

Interlocking cable connectors with pin key release

STL construction

For 6" to 8" pipes

Works with Milwaukee 7/8" sectional cable

Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines

Rust GRD™ plating to reduce corrosion

Specifications

Brand Name Milwaukee Item Name Rear Guide Hose Replacement
Width 1.29 in Material Steel
For Use With Milwaukee M18 Fuel™ Sewer Sectional Machine UPC 045242540570

Packages

1 - UNIT - 1