Abbotsford
mil48533837

MILWAUKEE ELECTRIC TOOL 48-53-3837 Grease Cutter Steel 0.5 in L

Price $251.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-3837

Description

The 3" grease cutter clears grease clogs inside pipes. This grease cutter for drains is best used for 3" to 4" pipes. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with 7/8" open wind sectional cable designed for the MILWAUKEE® M18 FUEL™ sewer sectional machine with CABLE-DRIVE™.


Designed for clearing grease clogs

Interlocking cable connectors with pin key release

STL construction

For 3 to 4 pipes

Works with Milwaukee 7/8 sectional cable

Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines

Rust GRD™ plating to reduce corrosion

Specifications

Brand Name Milwaukee Item Name Grease Cutter
Length 0.5 in Width 3.0 in
Material Steel Color/Finish Rust Guard Plating
For Use With 4 - 6 in Pipes Works with 7/8 in Sectional Cable, Milwaukee M18 Fuel™ Sewer Sectional Machine (2871-22) or Other Professional Drain Cleaning Machines Application For Clearing Grease Clogs Inside Pipes
UPC 045242540600

Packages

1 - UNIT - 1