Abbotsford
mil3315

MILWAUKEE 3315 Handheld Core Drill Mounting Plate

Price $199.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3315

Description

The MILWAUKEE® Handheld Core Drill Mounting Plate will allow users the flexibility to use their MX FUEL™ Handheld Core Drill (MXF301) on the MX FUEL™ Core Rig’s (MXF302) accompanying stand. This easy-to-mount adaptor plate gives users the freedom to secure their MX FUEL™ Handheld Core Drill on either the Compact Core Drill Stand (3000) or the Core Rig Stand (3302).


Quick and easy install

Designed for Use with MXF301 (MX FUEL™ Handheld Core DRL)

Compatible with stand 3302 (MX FUEL™ Core Rig Stand)

Part of the MX FUEL™ Equipment SYS

Specifications

Brand Name Milwaukee Item Name Mounting Plate
Length 7.3 in Width 4.6 in
Height 7.8 in Material Steel
Color/Finish Gray/Red Includes (1) 3315 Handheld Core Drill Mounting Plate
UPC 045242771301

Packages

1 - UNIT - 1