Abbotsford
mil48324519

MILWAUKEE 48-32-4519 SHOCKWAVE™ Impact Duty Magnetic Drive Guide Guide Set -3PC

Price $29.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4519

Description

Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.


Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking

Stainless steel sleeve extends for improved fastener stability

Laser etched depth gauge for increased fastener control

Magnet holds fasteners to the drive guide

C-ring retains the insert bit

Custom Alloy76™ steel maximizes resistance to wear and shock

For use with 1 in. insert style driver bits

Specifications

Brand Name Milwaukee® Sub Brand SHOCKWAVE™
Type Magnetic Drive Guide Set Drill Size 1 IN
Material Custom Alloy 76 Steel UPC 045242001569

Packages

1 - UNIT - 1