
FESTO INC 567948 PUN-H-1/4-BL-150-CB plastic tubing
Description
plastic tubing PUN-H-1/4-BL-150-CB Approved for use in food processing (hydrolysis resistant) Outer diameter, inches=1/4, Bending radius relevant for flow rate=0,085 Fuß, Min. bending radius=0,032 Fuß, Tubing characteristics=Suitable for energy chains in applications with high cycle rates, Tubing test conditions=Suitable for energy chains:
Specifications
Brand Name | Festo | Item Name | Tubing |
Outside Diameter | 1/4 in | Bend Radius | 9.754 - 25.908 mm |
Material | Thermoplastic Polyurethane | Color | Blue |
Pressure Rating | -0.993 to 9.997 bar | Temperature Rating | -35 to 63 °C |
Durometer | 52 | Standards | RoHS Compliant, UL 94H-B Flammability Rating |
Application | For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates |
Packages
150 - UNIT - (150) |