
FESTO INC 197391 PUN-H-6X1-SW plastic tubing
Description
plastic tubing PUN-H-6X1-SW Approved for use in food processing (hydrolysis resistant) Outside diameter=6 mm, Bending radius relevant for flow rate=26 mm, Inside diameter=4 mm, Min. bending radius=10 mm, Tubing characteristics=Suitable for energy chains in applications with high cycle rates
Specifications
Brand Name | Festo | Item Name | Tubing |
Inside Diameter | 4 mm | Outside Diameter | 6 mm |
Bend Radius | 10 - 26 mm | Material | Thermoplastic Polyurethane |
Color | Black | Pressure Rating | -0.95 to 6 bar |
Temperature Rating | -35 to 60 °C | Durometer | 52 |
For Use With | Push-In Connector, Barbed Fitting with Union Nut | Standards | RoHS Compliant, TUV Approved, UL 94H-B Flammability Rating |
Application | For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates |
Packages
50 - UNIT - (50) |