Abbotsford
mil48228480

MILWAUKEE 48-22-8480 PACKOUT™ Racking Kit

Price $228.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8480

Description

The MILWAUKEE® PACKOUT™ Racking Kit includes two PACKOUT™ racking shelves and two lengths of E-Track to attach and mount the racking system to a wide variety of surfaces: including vans, trucks, trailers, garages, and shops. These tool storage racks have a 50lbs weight capacity per shelf with metal reinforced frames and impact-resistant bodies that allow for customization of a PACKOUT™ System. This Racking Kit is part of the PACKOUT™ Modular Storage System, the industry's most durable and versatile storage system.


Versatile Mounting: E-track Compatible

50lbs Weight Capacity per shelf

Metal Reinforced Frame

Impact Resistant Body

Easily Moveable

Integrated Tie Down Points

Integrated Handles

Includes 2 Packout Shelves and 2 20 in. E-Track Sections

Modular Connectivity with ALL PACKOUT™ Components

Part of the PACKOUT™ Modular Storage System

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Racking Kit Type Impact-Resistant, Moveable
Load Capacity 50 lb Number of Shelves 2
Mounting Wall Dimensions 21.5 in W x 20 in H x 17.6 in D
Shelf Size 21 in W x 3.9 in H x 17.6 in D Shelf Capacity 50 lb
Material Polypropylene Finish Black
Includes (2) 20 in E-Track Sections, (2) Packout Shelves Standards 50 LB
Application For Vans, Trucks, Trailers, Garages, and Shops UPC 045242524150

Packages

2 - UNIT - (2)