
MILWAUKEE 48-22-9801 65 Ft. Laser Distance Meter
Description
Milwaukee® 65 Ft. laser distance meters are designed to provide the easiest measurements from all orientations.
Specifications
Brand Name | Milwaukee | Item Name | Laser Distance Meter |
Measuring Range | 65 ft | Accuracy | +/-8 in |
Display Type | Digital, Backlit Screen | Length | 4 in |
Width | 1.5 in | Material | Plastic |
Weight | 0.2 lb | Standards | IP54 |
UPC | 045242493265 |
Packages
1 - UNIT - 1 |