Abbotsford
paspttester

PASS & SEYMOUR PTTESTER PlugTail™ Tester, Red

Price $31.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTTESTER

Description

FEATURES AND BENEFITS:• Ensures proper connections and power presence at both rough-in and device-out stages during P&S PlugTail Device installation. • Fast, easy identification of circuit connections.• Easy-to-see indicator lights. • Sturdy construction for long-term dependability. • Helps prevent call backs. • Ensures proper wiring.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Tester Type PlugTail
Size 1.68 L x 1.06 W x 3.93 H In Indicator Glow Lamp
Color Red Dimensions 1.68 in L x 1.06 in W x 3.93 in H
Application For Commercial use UPC 785007706703

Packages

1 - UNIT - 1 10 - UNIT - 10