Abbotsford
klnvdv011832

KLEIN TOOLS VDV011-832 Kit VDV ProTech coaxial

Price $377.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV011-832

Description

The VDV protech coaxial kit has the tools you need to install coaxial cables including: one VDV protech transport which is a lightweight tool case with 12 organizational compartments for small parts and a large, open section to hold hand tools. One coax cable stripper - 2-level, radial (VDV110-061). One compression crimper - compact, multi-connector (VDV211-048). One multi-cable cutter Klein-KurveĀ® (63020). One 10-pack - universal f compression connector - RG59 (VDV812-615). Two 10-packs - universal f compression connector - RG6/6Q (VDV812-606). Two 10-packs - F compression connector - RG6 (VDV812-623). One 10-pack - universal bnc compression connector - RG59 (VDV813-616). One 10-pack - universal bnc compression connector - RG6/6Q (VDV813-607).


The VDV ProTech™ Coaxial Kit has the tools you need to install coaxial cables including:

One VDV ProTech™ Transport which is a lightweight tool case with 12 organizational compartments for small parts and a large, open section to hold hand tools

One Coax Cable Stripper - 2-Level, Radial (VDV110-061)

One Compression Crimper - Compact, Multi-Connector (VDV211-048)

One Multi-Cable Cutter Klein-Kurve (63020)

One 10-pack -- Universal F Compression Connector - RG59 (VDV812-615)

Two 10-packs -- Universal F Compression Connector - RG6/6Q (VDV812-606)

Two 10-packs -- F Compression Connector - RG6 (VDV812-623)

One 10-pack -- Universal BNC Compression Connector - RG59 (VDV813-616)

One 10-pack -- Universal BNC Compression Connector - RG6/6Q (VDV813-607)

Specifications

Brand Name Klein Tools Sub Brand VDV ProTech™
Item Name Coaxial Kit Type 3-Row
Includes (1) VDV Protech Transport Tool Case, (1) VDV110-061 Coax Cable Stripper - 2-Level, Radial, (1) VDV211-048 Compression Crimper - Compact, Multi-Connector, (1) 63020 Multi-Cable Cutter Klein-Kurve®, (1) 10-Pack - Universal F-Compression Connector - RG59 (VDV812-615), (2) VDV812-606 10 Pack - Universal F-Compression Connector - RG6/6Q, (2) VDV812-623 10 Pack - F Compression Connector - RG6, (1) VDV813-616 10-Pack - Universal BNC Compression Connector - RG59, (1) VDV813-607 10-Pack - Universal BNC Compression Connector - RG6/6Q Standards California Proposition 65 Warning
Application One Coax Cable Stripper - 2-Level, Radial (VDV110-061). UPC 092644582493

Packages

1 - UNIT - 1