
PANDUIT 7.9 inch Dome-Top® Barb Ty Cable Tie, Natural
Description
The BT2M-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Miniature Cross Section |
Length | 7.9 in | Width | 2.4 mm |
Thickness | 1.2 mm | Bundle Diameter | 50.8 mm |
Locking Type | Barb-Ty Locking | Tensile Strength | 80 N |
Material | Nylon 6.6 | Color | Natural |
Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
Packaging Quantity | 100/Pack | For Use With | GTS-E, GS2B-E, PTS, PPTS, STS2 Cable Tie Tools |
Standards | CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) | Application | For General, Indoor use |
UPC | 074983602858 |
Packages
1000 - UNIT - (1000) |