ABB HS-KIT Shrink-Kon® Thin-Wall Heat-Shrinkable Tubing Kit
Description
Thin-wall heat-shrinkable tubing kit. Assortment of six different sizes from 3/16 to 1 inch of black thin-wall heat-shrinkable tubing pre-cut to 6 inch lengths. Exceptional value also includes handy plastic storage case.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing Kit | Type | Thin-Wall Heat Shrinkable Tubing |
Length | 6 in | Wall Type | Thin |
Shrink Ratio | 3:1 | Shrink Temperature | 248 °F |
Color | Black | UNSPSC | 39121723 |
UPC | 786210938981 |
Packages
1 - UNIT - 1 | 528 - UNIT = 528 |