
HUBBELL YA302TC38 300MCM 2-H 3/8STUD
Description
Copper Compression lug, 2 Hole w/o Inspection Window, 300 kcmil, 3/8" Stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | YA-2N | Conductor Size | 300 MCM |
Number of Holes | 2 | Stud Size | 0.375 in |
Overall Length | 4.45 in | Material | Copper |
Voltage Rating | 35,000 V | Finish | Tin-Plated |
Standards | UL 486A-486B | Application | For Code Conductor |
UPC | 781810019924 |
Packages
1 - UNIT - 1 |