Abbotsford
burya302tc38

HUBBELL YA302TC38 YA302TC38

Price $56.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA302TC38
Documents Documents

Description

Copper Compression lug, 2 Hole w/o Inspection Window, 300 kcmil, 3/8" Stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Type YA-2N Conductor Size 300 MCM
Number of Holes 2 Stud Size 0.375 in
Overall Length 4.45 in Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL 486A-486B Application For Code Conductor
UPC 781810019924

Packages

1 - UNIT - 1