
ABB 54879BE Compression Lug 2 Holes Copper 700 kcmil 1/2 in Stud size
Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
Specifications
Brand Name | ABB | Item Name | Compression Lug |
Type | Long Barrel | Conductor Size | 700 kcmil |
Number of Holes | 2 | Stud Size | 1/2 in |
Color Code | Pink | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Stud Hole Spacing | 1-3/4 in | Standards | UL E9809 |
UPC | 786210988054 |
Packages
1 - UNIT - 1 |