
ABB ADR11-32 Blackburn® Mechanical Lug 1/0-14 AWG Stranded Aluminum
Description
BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, one-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 1/0-14 AWG Stranded |
Number of Bolt Holes | 2 | Material | Aluminum |
Number of Conductors | 3 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 783786610068 |
Packages
1 - UNIT - 1 |