
ABB WES-2512 Label self-laminating polyester dot-matrix 9-1/2x12" 8/sheet
Description
Self-laminating markers have a clear overlay of polyester that protects the legend against oils, grease, water, chemicals and foreign matter. Markers feature a strong adhesive for maximum adhesion to the wire and are available in a variety of sizes, both as standard and specials. 1 mil polyester (same material as WPR rolls).
Specifications
Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
Item Name | Printable Marker | Type | Dot-Matrix, Self-Laminating |
Background Color | Colorless | Cable Size | 1.5 in dia |
Material | Polyester | Marker Width | 9-1/2 in |
Lettering Field | 12 in | UPC | 786210807461 |
Packages
25 - UNIT - (25) |