
ABB SMR118-9-V Marker sleeve "V" vinyl 22-16AWG white 1000/reel
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.051 to 0.118 inch wire diameter.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Sleeve | Type | Letter, Closed Spring Action |
Legend | V | Legend Color | Black |
Background Color | White | Cable Size | 22-16 AWG |
Material | Vinyl | Series/Model | SMR |
Marker Height | 0.142 - 0.65 in | Marker Width | 0.138 - 0.433 in |
For Use With | 0.051 - 0.118 in dia Wire Cable | Packaging Quantity | 1000/Reel |
UPC | 786209906724 |
Packages
1 - UNIT - 1 |