
PANDUIT BSV14X-M Pan-Term® BSV14X-M Butt Splice, Blue, Vinyl, 14-16 AWG, PK1000
Description
Panduit BSV14X-M Vinyl Insulated Butt Splice
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Type | Loose Piece, Short Sleeve | Material | Copper |
Voltage Rating | 600 V | Temperature Rating | 221 °F |
Finish | Tin Plated | Color | Olive, Orange, Royal Blue and Yellow |
Standards | C22.2 No 65 | UPC | 074983831036 |
Packages
1000 - UNIT - (1000) |