
ABB A18-110F Sta-Kon® Non-Insulated Female Disconnect Non-Insulated Female Disconnect 22 - 18 AWG Brass
Description
STA-KONĀ® 110 Series female disconnect. Made of brass and electro-tin plated. Internal barrel serrations and long barrel provide for maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Female Disconnect | Type | Non-Insulated Female Disconnect |
Conductor Size | 22 - 18 AWG | Material | Brass |
Finish | Electro-Tin Plated | Color | Metallic |
Terminal Connection | Sleeve | Temperature Rating | 150 degrees C |
UPC | 786210803074 |
Packages
1 - UNIT - 1 |