
PANDUIT 6 AWG Single Wire Ferrule with End Sleeve
Description
Covered ferrules single wire blue DIN end sleeve, 6 AWG, 18mm pin length. Simplifies reliable connections with our single wire ferrule with end sleeve for stranded wires in terminal blocks, meeting industry standards for various applications.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Type | Covered Single Wire Ferrule | Overall Length | 1.14 in |
Color | Blue | Finish | Rust-Proof Plating, Vinyl Coated |
Temperature Rating | 221 °F | Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
UPC | 074983762705 |
Packages
500 - UNIT - (500) |