
ABB RA1123 Terminal fork nylon 22-16AWG #8 red STA-KON
Description
STA-KONĀ® nylon-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 22-16 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin Plated |
Color | Red | Barrel Type | Brazed Seam |
Tang Type | Fork | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 786210817590 |
Packages
1 - UNIT - 1 |