
ABB ELECTRIFICATION CANADA INC RA1203 Terminal fork flanged tongue nylon insulated 22-16AWG #6 red
Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.
Specifications
Brand Name | ABB | Type | Flanged Tongue, Short Sleeve |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Red |
Temperature Rating | 105 degrees C | Standards | UL E9809 |
UPC | 786210817712 |
Packages
1 - UNIT - 1 |