
ABB A18-10F Terminal fork non-insulated 22-16AWG STA-KON
Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
Item Name | Fork Terminal | Type | Non-Insulated, Locking, Short Sleeve |
Conductor Size | 22-16 AWG | Voltage Rating | 600 V |
Material | Copper | Finish | Electro Tin-Plated |
Color | Metallic | Barrel Type | Brazed Seam, Serrated |
Standards | UL E9809 Listed | UPC | 786210803036 |
Packages
1 - UNIT - 1 |