Abbotsford
taba188f

ABB A18-8F Terminal fork non-insulated 22-16AWG #8 STA-KON

Price $0.8897 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-8F

Description

STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Short Sleeve
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Material Copper
Finish Electro Tin Plated Color Metallic
Barrel Type Brazed Seam Tang Type Fork
Temperature Rating 150 degrees C Width 1.63 in
Standards UL E9809 UPC 786210803012

Packages

1 - UNIT - 1