
ABB C10-6F Terminal fork non-insulated 12-10AWG #6 STA-KON
Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin Plated | Color | Metallic |
Barrel Type | Brazed Seam | Tang Type | Fork |
Standards | UL E9809 | UPC | 786210803425 |
Packages
1 - UNIT - 1 |