
HUBBELL YAV14T1 20-14 HVYDTY RING 6-8 ST,0.78 IN L
Description
Copper Compression Lug, Heavy Duty, Ring Tongue, 1 Hole w/ Inspection Hole, 20-14 AWG(Str) / 20-12 AWG(Sol), #6-#8 Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | Ring Tongue | Stud Size | 0.138-0.164 in |
Material | Copper | Color | Black,White |
Length | 0.79 in | Width | 0.33 in |
Standards | UL467 | Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. |
UPC | 781810025314 |
Packages
1 - UNIT - 1 |