Abbotsford
taba1814

ABB A18-14 Terminal ring cu non-insu 22-16AWG 1/4in STA-KON

Price $1.0022 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-14

Description

STA-KONĀ® non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Short Sleeve, Type A
Conductor Size 22-16 AWG Stud Size 1/4 in
Voltage Rating 600 V Material Electrolytic Copper
Finish Electro Tin Plated Color Metallic
Barrel Type Serrated Tang Type Ring
Temperature Rating 150 °C Width 1.63 in
Standards UL E9809, UL 94-V0 Flammability Rating UPC 786210803043

Packages

1 - UNIT - 1