Abbotsford
taba18516

ABB A18-516 Sta-Kon® Non-Insulated Ring Terminal Non-Insulated Ring Terminal 22-16 AWG 5/16 in Stud size

Price $0.8694 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-516

Description

STA-KONĀ® Non-insulated ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Ring Terminal Type Non-Insulated Ring Terminal
Conductor Size 22-16 AWG Stud Size 5/16 in
Voltage Rating 600 V Material Copper
Finish Electro Tin-Plated Color Metallic
Tang Type Ring Temperature Rating 150 degrees C
Length 0.92 in Width 1/2 in
For Use With WT110M, WT111M, WT112M, WT2000, ERG4002 Crimp Tool Standards UL E9809 Listed
Application For Copper Conductors UPC 786210597836

Packages

1 - UNIT - 1